Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D60B16H SB 1

D06B13H X 10MM RSB

D06B13H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

Roller Chain Sprocket; 06B-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 44.348MM Outside Diameter; 39.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D06B13

BDI #

22380794

PRICE
$ 49.74 / each
$ 104.43 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31171901
EAN
0097039692214
Chain Size
06B-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.43872
Long Description
Roller Chain Sprocket; 06B-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 44.348MM Outside Diameter; 39.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.567 Inch | 39.8 Millimeter
Outside Diameter
1.746 Inch | 44.348 Millimeter
Bore
0 Inch | 0 Millimeter