Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D20B28

D10B22

D10B22 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 10B-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D10B22

BDI #

607258

PRICE
$ 138.79 / each
$ 358.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.571
UNSPSC
31171901
EAN
0697950399744
Chain Size
10B-2
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
60
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.578
Long Description
Roller Chain Sprocket; 10B-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
4.392 Inch | 111.55 Millimeter
Outside Diameter
4.722 Inch | 119.939 Millimeter
Bore
0 Inch | 0 Millimeter