Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D60E76

D120J30

D120J30 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

Roller Chain Sprocket; 120-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.171" Outside Diameter; 14.351" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D120J30

BDI #

607427

PRICE
$ 1,883.65 / each
$ 4,640.48 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
35.412
UNSPSC
31171901
EAN
0697950025599
Chain Size
120-2
Number of Teeth
30
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
J
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
78
Long Description
Roller Chain Sprocket; 120-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.171" Outside Diameter; 14.351" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
14.351 Inch | 364.515 Millimeter
Outside Diameter
15.171 Inch | 385.343 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter