Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

06B-2/Z=8 NR. PD05008

D160B24

D160B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

Roller Chain Sprocket; 160-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

D160B24

BDI #

607522

PRICE
$ 2,766.84 / each
$ 6,816.29 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
76.19
UNSPSC
31171901
EAN
0697950027630
Chain Size
160-2
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.375
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
171
Long Description
Roller Chain Sprocket; 160-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.392 Inch | 416.357 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
15.322 Inch | 389.19 Millimeter