Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D16B15

D20B13

D20B13 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 20B-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 147.853MM Outside Diameter; 132.67MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D20B13

BDI #

607534

PRICE
$ 358.01 / each
$ 882.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.032
UNSPSC
31171901
EAN
0697950404912
Chain Size
20B-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
64
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
12.192
Long Description
Roller Chain Sprocket; 20B-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 147.853MM Outside Diameter; 132.67MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.821 Inch | 147.853 Millimeter
Pitch Diameter
5.223 Inch | 132.67 Millimeter