Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D50B17H

D20B14

D20B14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 20B-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 158.14MM Outside Diameter; 142.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D20B14

BDI #

607535

PRICE
$ 391.01 / each
$ 963.25 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.12
UNSPSC
31171901
EAN
0697950404929
Chain Size
20B-2
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
73
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
14.595
Long Description
Roller Chain Sprocket; 20B-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 158.14MM Outside Diameter; 142.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
6.226 Inch | 158.14 Millimeter
Pitch Diameter
5.617 Inch | 142.68 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter