Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D35BTB70

D35BTB70

D35BTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

Roller Chain Sprocket; 35-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.575" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D35BTB70

BDI #

607682

PRICE
$ 204.41 / each
$ 542.33 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.85
UNSPSC
31171901
EAN
0697950060736
Chain Size
35-2
Number of Teeth
70
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.3
Long Description
Roller Chain Sprocket; 35-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.575" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
8.575 Inch | 217.805 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter
8.358 Inch | 212.3 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter