Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D60E76

D60E76

D60E76 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

Roller Chain Sprocket; 60-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; C-Hub Both Sides; Bushed Mount; E Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D60E76

BDI #

607975

PRICE
$ 957.45 / each
$ 2,472.23 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.372
UNSPSC
31171901
EAN
0697950018874
Chain Size
60-2
Number of Teeth
76
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
51.48
Long Description
Roller Chain Sprocket; 60-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; C-Hub Both Sides; Bushed Mount; E Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
18.149 Inch | 460.98 Millimeter
Outside Diameter
18.584 Inch | 472.034 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter