DS40H21H
DS40H21H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 21T B-DOUBLE SINGLE
Roller Chain Sprocket; 40 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Double Single; Bushed Mount; H Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS40H21H
BDI #
607038
PRICE
$ 241.39 / each
$ 560.37 / each
INVENTORY: