E50R84
E50R84 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND
Roller Chain Sprocket; 50-3 Chain; 84 Teeth; 3 Row of Teeth; No Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E50R84
BDI #
608603
PRICE
$ 1,213.20 / each
$ 2,816.35 / each
INVENTORY: