Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E80C95

E80C95

E80C95 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

Roller Chain Sprocket; 80-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

E80C95

BDI #

608701

PRICE
$ 3,355.53 / each
$ 8,664.39 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
105.669
UNSPSC
31171901
EAN
0697950022598
Chain Size
80-3
Number of Teeth
95
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.5
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
240
Long Description
Roller Chain Sprocket; 80-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
30.828 Inch | 783.031 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
30.245 Inch | 768.22 Millimeter