Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E80E36

E80E36

E80E36 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

Roller Chain Sprocket; 80-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

E80E36

BDI #

608702

PRICE
$ 1,079.03 / each
$ 2,786.18 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.49
UNSPSC
31171901
EAN
0697950022444
Chain Size
80-3
Number of Teeth
36
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
55.1
Long Description
Roller Chain Sprocket; 80-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.03 Inch | 305.562 Millimeter
Pitch Diameter
11.471 Inch | 291.363 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter