Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E80E45

E80E45

E80E45 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

Roller Chain Sprocket; 80-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

E80E45

BDI #

608704

PRICE
$ 1,434.24 / each
$ 3,703.35 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
29.478
UNSPSC
31171901
EAN
0697950022482
Chain Size
80-3
Number of Teeth
45
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
65.3
Long Description
Roller Chain Sprocket; 80-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
14.336 Inch | 364.134 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
14.901 Inch | 378.485 Millimeter