Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H80B28F X 1-15/16

H08B18 X 7/8

H08B18F X 7/8 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 7/8" Bore; 08B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.136" Outside Diameter; 2.88" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

08B18FP

BDI #

22383484

PRICE
$ 35.52 / each
$ 74.57 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
31171901
EAN
0097039717306
Chain Size
08B-1
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.18829
Long Description
Roller Chain Sprocket; 7/8" Bore; 08B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.136" Outside Diameter; 2.88" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.136 Inch | 79.654 Millimeter
Pitch Diameter
2.88 Inch | 73.14 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter