Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H16B18 X 1-1/4

H10B13 X 1-1/8

H10B13F X 1-1/8 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-1/8" Bore; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.611" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

10B13F-1B

BDI #

22379144

PRICE
$ 35.52 / each
$ 74.57 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.358
UNSPSC
31171901
EAN
0097039723819
Chain Size
10B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.78925
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.611" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.911 Inch | 73.939 Millimeter
Pitch Diameter
2.611 Inch | 66.32 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter