Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H10B20 X 1-3/16

H10B20 X 1-3/16

H10B20F X 1-3/16 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-3/16" Bore; 10B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

10B20F-1C

BDI #

22383930

PRICE
$ 62.60 / each
$ 131.45 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
31171901
EAN
0097039725806
Chain Size
10B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.48681
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 10B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
3.995 Inch | 101.48 Millimeter
Outside Diameter
4.321 Inch | 109.753 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter