Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H12B45 X 2-3/16 OBSOLETE DO NOT USE 7/23

H12B22 X 1-3/8

H12B22F X 1-3/8 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-3/8" Bore; 12B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

12B22F-1F

BDI #

22383360

PRICE
$ 108.27 / each
$ 227.29 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.38
UNSPSC
31171901
EAN
0097039736079
Chain Size
12B-1
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.24259
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 12B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
5.666 Inch | 143.916 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
5.27 Inch | 133.86 Millimeter