Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H80B16F X 1-3/4

H50B30F X 3/4

H50B30F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH

Roller Chain Sprocket; 3/4" Bore; 50 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

H50B30FL

BDI #

916729

PRICE
$ 99.74 / each
$ 209.41 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.86
UNSPSC
31171901
EAN
0097039909541
Chain Size
50
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
50B30FL
Weight / LBS
4.1
Long Description
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
5.979 Inch | 151.87 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
6.321 Inch | 160.553 Millimeter