Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H80B16F X 2

H60B27F X 1-1/2

H60B27F X 1-1/2 ROLLER CHAIN SPROCKET ; 60 CHN 27 TEETH TYPE B 1-1/2IN FIN BORE

Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 6.867" Outside Diameter; 6.461" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

H60B27F-1H

BDI #

916894

PRICE
$ 117.51 / each
$ 246.69 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.17
UNSPSC
31171901
EAN
0097039914231
Chain Size
60
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
60B27F-1H
Weight / LBS
7
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 6.867" Outside Diameter; 6.461" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.461 Inch | 164.109 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
6.867 Inch | 174.422 Millimeter