Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DS80ATL21H-3020

HDS50ATL17

HDS50ATL17 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 17 TEETH A-DOUBLE SINGLE

Roller Chain Sprocket; 50 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

DS50ATL17

BDI #

919722

PRICE
$ 179.62 / each
$ 377.08 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
31171901
EAN
0097039370280
Chain Size
50
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
1615
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.8
Long Description
Roller Chain Sprocket; 50 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter
3.401 Inch | 86.39 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.718 Inch | 94.437 Millimeter