MARTIN SPROCKET & GR
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 50-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 116.53 / each
$ 300.93 / each
INVENTORY
MARTIN SPROCKET & GR
40BS30 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 83.94 / each
$ 244.13 / each
INVENTORY
MARTIN SPROCKET & GR
80SF22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR SF BUSHING
Roller Chain Sprocket; 80 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 170.38 / each
$ 439.95 / each
INVENTORY
MARTIN SPROCKET & GR
50BS16 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-3/8" BORE
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 37.74 / each
$ 109.73 / each
INVENTORY
MARTIN SPROCKET & GR
41B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 41 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.015" Outside Diameter; 5.737" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 63.00 / each
$ 183.23 / each
INVENTORY