TSUBAKI
RSD60NP LAMBDA RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
$ 1,143.80 / box
$ 1,904.40 / box
INVENTORY
TSUBAKI
RS20B-2 CONNECTOR LINK
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
BDI #
PRICE
$ 32.98 / each
$ 54.89 / each
INVENTORY
REXNORD
10B-1 C/L SC 50 PC CONNECTING LINK
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
PRICE
$ 8.16 / each
$ 9.66 / each
INVENTORY
TSUBAKI
25R100 ROLLER CHAIN ; 25 ANSI RIVETED 0.25 PITCH 100FT/REEL
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
Part #
BDI #
PRICE
$ 1,018.77 / REEL
$ 1,695.00 / REEL
INVENTORY