Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RF06B-SS-2-CL

RF06B-SS-2-CL

RF06B-2 SS C/L CONNECTING LINK

Chain Link; 06B-2 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter

Part #

RF06B-2SSCL

BDI #

20452262

PRICE
$ 21.58 / each
$ 35.94 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31151609
EAN
0097039177537
Chain Size
06B-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 06B-2 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter