Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS32B-2-OL

RS160-2-OL

160-2 O/L CHAIN OFFSET LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED

Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter

Part #

160-2OL

BDI #

903653

PRICE
$ 186.39 / each
$ 310.34 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.99
UNSPSC
31151609
EAN
0097039174963
Chain Size
160-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
160-2OL
Weight / LBS
2.18
Long Description
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter