Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS41-1B48T

RS24B-1B33T

24BB33 ; POR SPROCKET SB 40MM

Roller Chain Sprocket; 24B-1 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 421.894MM Outside Diameter; 400.82MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS24B-1B33T

BDI #

921015

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
13.643
UNSPSC
31171901
EAN
0696223014698
Chain Size
24B-1
Number of Teeth
33
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
102
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
66.24891
Long Description
Roller Chain Sprocket; 24B-1 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 421.894MM Outside Diameter; 400.82MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
15.78 Inch | 400.82 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.61 Inch | 421.894 Millimeter