Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H120BTL16

35BTL84H

35BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

Roller Chain Sprocket; 35 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 10.247" Outside Diameter; 10.029" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

35BTL84

BDI #

919196

PRICE
$ 147.54 / each
$ 309.74 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.225
UNSPSC
31171901
EAN
0097039371560
Chain Size
35
Number of Teeth
84
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.9
Long Description
Roller Chain Sprocket; 35 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 10.247" Outside Diameter; 10.029" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter
10.029 Inch | 254.74 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.247 Inch | 260.274 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter