Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40A35SS X 19/32 RSB

40A35SS X 19/32 RSB

40A35SS X 19/32 RSB RLLR CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE

Roller Chain Sprocket; 40 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

40A35SS

BDI #

22383638

PRICE
$ 435.51 / each
$ 914.29 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.871
UNSPSC
31171901
EAN
0097039391513
Chain Size
40
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Other Features
19/32 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.91802
Long Description
Roller Chain Sprocket; 40 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
5.856 Inch | 148.742 Millimeter
Pitch Diameter
5.578 Inch | 141.68 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter