Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H40B27F X 1-1/4

50B84F X 1-3/4

H50B84F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

50B84F-1L

BDI #

915390

PRICE
$ 282.82 / each
$ 593.73 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
11.19
UNSPSC
31171901
EAN
0097039331038
Chain Size
50
Number of Teeth
84
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
17.079 Inch | 433.807 Millimeter
Pitch Diameter
16.715 Inch | 424.57 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
1.75 Inch | 44.45 Millimeter