Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60BS26SS X 1 KW 2SS

60BS26SS X 1 KW 2SS

60BS26SS X 1 KW 2SS SPROCKET ; 60 ANSI 26 TOOTH 1" BORE STAINLESS STEEL

Roller Chain Sprocket; 1" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 0.75" Chain Pitch; ANSI Roller Chain Type; Keyway; Stainless Steel Material; With Set Screw

Part #

60BS26SS X 1 KW 2SS

BDI #

24766721

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Roller Chain Sprocket
Product Specification
1" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 0.75" Chain Pitch; ANSI Roller Chain Type; Keyway; Stainless Steel Material; With Set Screw
Long Description
Roller Chain Sprocket; 1" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 0.75" Chain Pitch; ANSI Roller Chain Type; Keyway; Stainless Steel Material; With Set Screw