Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICADO 17159788 NO USAR

H08B17 X 1-3/16

H08B17F X 1-3/16 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-3/16" Bore; 08B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

08B17F-1C

BDI #

22374169

PRICE
$ 33.74 / each
$ 70.81 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.51
UNSPSC
31171901
EAN
0097039716866
Chain Size
08B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.11774
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 08B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.974 Inch | 75.54 Millimeter
Pitch Diameter
2.721 Inch | 69.12 Millimeter