Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H12B24 X 1-1/2

H08B22 X 3/4

H08B22F X 3/4 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 3/4" Bore; 08B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

08B22FL

BDI #

22383774

PRICE
$ 53.99 / each
$ 113.36 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.88
UNSPSC
31171901
EAN
0097039719249
Chain Size
08B-1
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.93786
Long Description
Roller Chain Sprocket; 3/4" Bore; 08B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
3.513 Inch | 89.24 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.778 Inch | 95.961 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter