Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H80B28F X 1-15/16

H12B13 X 1

H12B13F X 1 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1" Bore; 12B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

12B13F-1

BDI #

22383196

PRICE
$ 44.22 / each
$ 92.84 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.75
UNSPSC
31171901
EAN
0097039732378
Chain Size
12B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.64685
Long Description
Roller Chain Sprocket; 1" Bore; 12B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.493 Inch | 88.722 Millimeter
Pitch Diameter
3.134 Inch | 79.6 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter