Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS28B-1A33T

RS28B-1A45T

28BA45 ; POR SPROCKET SB 40MM

Roller Chain Sprocket; 28B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 662.356MM Outside Diameter; 637.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS28B-1A45T

BDI #

921042

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
28.761
UNSPSC
31171901
EAN
0696223015503
Chain Size
28B-1
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
139.66284
Long Description
Roller Chain Sprocket; 28B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 662.356MM Outside Diameter; 637.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
26.077 Inch | 662.356 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
25.087 Inch | 637.22 Millimeter