Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS140-SUP-2-PL

RS140-SUP-2-PL

140SUPER-2PL ; POR 140 SUPER-2 PIN LINK

Chain Link; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter

Part #

RS140-SUP-2-PL

BDI #

903982

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.686
UNSPSC
31151609
Chain Size
140-2
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Super Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Height
1.661 Inch | 42.189 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
1 Inch | 25.4 Millimeter