RS60-SS-2-OL
60-2SS O/L OFFSET LINK ; 60 ANSI 0.75" PITCH 2 STRAND STAINLESS
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
60-2SSOL
BDI #
904379
PRICE
$ 77.18 / each
$ 126.00 / each
INVENTORY: