Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NS 6

E 2-7/16

E 2.7/16 SHAFT BUSHING

2-7/16" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style

Part #

78391207

BDI #

1122834

PRICE
$ 175.23 / each
$ 197.87 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.98
UNSPSC
31171605
EAN
0698672702249
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
E 2.7/16
Manufacturer Internal Number
7839-1207
Weight / LBS
8.77
Long Description
2-7/16" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter