DODGE
RAPTOR E2 ELEMENT ; NATURAL RUBBER
Elastomeric Coupling Type; 3-1/2" Outside Diameter; Element; Rubber; 1.9" Between Shaft Ends; E2 Coupling Size; 7500RPM Maximum Speed; 194In-Lbs Torque
Part #
BDI #
PRICE
$ 148.18 / each
INVENTORY
REXNORD
ES50 ELEMENT OMEGA ; 7300115 11" OD POLYURETHANE NON RET
11" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.17" Between Shaft Ends; ES50 Size or Series; 4200 Max Speed; 7650In-Lbs Torque
Part #
BDI #
PRICE
$ 923.71 / each
$ 1,016.00 / each
INVENTORY