Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GR-BMQ824-30-R-140

GRL-BMQ821-7.5-R-140

GRL-BMQ821-7.5-R-140 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION

Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GRL-BMQ Series; 7/8" Input Shaft Diameter

Part #

GRL8210158.00

BDI #

439661

PRICE
$ 1,260.81 / each
$ 1,449.51 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.17
UNSPSC
26111537
EAN
0690310048146
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
GRL-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1035Lbs
Base Included
No
Input Rating value plus um
2.793HP
Housing Material And Finish
Cast Iron
Output Torque
692In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GRL8210158.00
Weight / LBS
29
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GRL-BMQ Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
7.93 Inch | 201.422 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
8.07 Inch | 204.978 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
7.59 Inch | 192.786 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Output Shaft Length
2.29 Inch | 58.166 Millimeter