Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YK140B

10FS100

10FS100 SPUR GEAR ; STEEL

Spur Gear; 10" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 3" Hub Diameter; Steel

Part #

10FS100

BDI #

591280

PRICE
$ 545.77 / each
$ 902.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type Web | Minimum Bore 1 | Optional Hardened Teeth | Must be Re-Bored
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
10FS100
Weight / LBS
15
Long Description
Spur Gear; 10" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 3" Hub Diameter; Steel
Pitch Diameter
10 Inch | 254 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter