Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16HS16R

16HS16R

16HS16R HELICAL GEAR ; HARDENED STEEL

Helical Gear; 1/2" Bore; 1" Pitch Diameter; 16 Transverse DP; 1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 0.86" Hub Diameter; Steel; Hardened Teeth

Part #

16HS16R

BDI #

592216

PRICE
$ 105.52 / each
$ 174.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
Pitch
16 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Type B | 45 Degree Helix Angle | 22.63 Normal Pitch | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
Manufacturer Item Number
16HS16R
Weight / LBS
0.2
Long Description
Helical Gear; 1/2" Bore; 1" Pitch Diameter; 16 Transverse DP; 1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 0.86" Hub Diameter; Steel; Hardened Teeth
Bore
0.5 Inch | 12.7 Millimeter
Hub Diameter
0.86 Inch | 21.844 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter