Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6HS36R-P

6HS36R-P

6HS36R-P HELICAL GEAR ; HARDENED STEEL

Helical Gear; 6" Pitch Diameter; 6 Transverse DP; 1" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 3" Hub Diameter; Steel; Hardened Teeth

Part #

6HS36R-P

BDI #

592214

PRICE
$ 589.62 / each
$ 975.00 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.09
Pitch
6 Transverse DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Type B | 45 Degree Helix Angle | 8.48 Normal Pitch | Minimum Bore 3/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
Manufacturer Item Number
6HS36R-P
Weight / LBS
6.8
Long Description
Helical Gear; 6" Pitch Diameter; 6 Transverse DP; 1" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 3" Hub Diameter; Steel; Hardened Teeth
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter