Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L519-6

6YSR6X 1 1/2

6YSR6X 1 1/2 GEAR RACK ; 20DEG STEEL

6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 72" Length; Steel

Part #

1234491

BDI #

322203

PRICE
$ 1,594.12 / each
$ 2,310.81 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
24.97
EAN
0662289147519
Pitch
6 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 72" Length; Steel
Face Width
2 Inch | 50.8 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
1.333 Inch | 33.858 Millimeter