Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YSS832 OBSOLETE DO NOT USE 12/22

8FS18

8FS18 SPUR GEAR ; 2-1/4" PITCH DIA 8 DP 1-1/4" FACE W STL

Spur Gear; 2-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/8" Max Bore; 1.87" Hub Diameter; Steel

Part #

8FS18

BDI #

591289

PRICE
$ 98.58 / each
$ 163.00 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.725
UNSPSC
31171707
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type B | Minimum Bore 3/4 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
8FS18
Weight / LBS
1.6
Long Description
Spur Gear; 2-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/8" Max Bore; 1.87" Hub Diameter; Steel
Hub Diameter
1.87 Inch | 47.498 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.25 Inch | 57.15 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter