Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H1607

H1607

H1607 GEAR WORM ; 5/8" FINISHD BORE 12 DP PITCH

Worm Only; 5/8" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; Hardened Teeth

Part #

12996

BDI #

162281

PRICE
$ 174.98 / each

QTY

INVENTORY:
5
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171712
EAN
0781711129968
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H1607
Manufacturer Internal Number
12996
Weight / LBS
0.2
Long Description
Worm Only; 5/8" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; Hardened Teeth
Face Width
1.125 Inch | 28.575 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Bore
0.625 Inch | 15.875 Millimeter