Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YSM12F21X3/4

YSM12F21X3/4

YSM12F21X3/4 BEVEL/MITER GEAR

Miter Gear; 3/4" Bore; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-3/8" Hub Dia; Straight Tooth; Steel

Part #

1229483

BDI #

321255

PRICE
$ 118.40 / each
$ 233.72 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.197
EAN
0662289297030
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229483
Long Description
Miter Gear; 3/4" Bore; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-3/8" Hub Dia; Straight Tooth; Steel
Hub Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Face Width
0.39 Inch | 9.906 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter