Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3148

H2315X

H2315X BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 65MM Bore; 73MM Length Thru Bore; Complete Adapter with Sleeve; AN-15 Locknut; AW-15X Lockwasher/Lockplate

Part #

H2315X

BDI #

1219587

PRICE
$ 162.45 / each
$ 221.56 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.051
UNSPSC
31163218
EAN
4547359079012
Profile
Complete Adapter with Sleeve
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
AW-15X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.319
Long Description
Adapter Sleeve, Bearing; 65MM Bore; 73MM Length Thru Bore; Complete Adapter with Sleeve; AN-15 Locknut; AW-15X Lockwasher/Lockplate
Length Thru Bore
2.874 Inch | 73 Millimeter
Bore
2.559 Inch | 65 Millimeter