Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10-IDL-BRAK

10-IDL-BRAK

10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL

Bracket; Base Mounted; 3/4" Shaft Diameter; 4-5/8" Overall Length; 3.06" Overall Width; 1-7/8" Overall Height; Adjustable

Part #

77201010

BDI #

1090473

PRICE
$ 160.87 / each
$ 196.53 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.54
UNSPSC
24101700
EAN
0072053134964
Product Name
Idler Bracket
Product Type
Base Mounted
Used With
2012-IDLR-BUSH - 2517-IDLR-BUSH - 20-IDLR-BUSH Idler Bushing
Mounting Bolts
0.38
Thread Size
3/4-16
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used for Idler Sprocket and Idler Pulley
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Bracket Idler
Manufacturer URL
Manufacturer Item Number
10-IDL-BRAK
Manufacturer Internal Number
7720-1010
Weight / LBS
3.4
Long Description
Bracket; Base Mounted; 3/4" Shaft Diameter; 4-5/8" Overall Length; 3.06" Overall Width; 1-7/8" Overall Height; Adjustable
Overall Width
3.06 Inch | 77.724 Millimeter
Overall Length
4.625 Inch | 117.475 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
1.875 Inch | 47.625 Millimeter