Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100B11F

100B11F

100B11F IDLER CHAIN SPROCKET ; 1-1/2" BORE 100 CHAIN 11T NDL BRG

Roller Chain; 1-1/2" Bore; 100 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Steel

Part #

100B11F

BDI #

21436919

PRICE
$ 139.03 / each

QTY

INVENTORY:
2
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
2.087
UNSPSC
31171901
Chain Size
100
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
100B11F
Weight / LBS
4.6
Long Description
Roller Chain; 1-1/2" Bore; 100 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Steel
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
5.007 Inch | 127.178 Millimeter