Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100BB11

100BB11

100BB11 IDLER CHAIN SPROCKET

Roller Chain; 3/4" Bore; 100 Chain Size; 11 Teeth; Ball Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Steel

Part #

68514417465

BDI #

21444489

PRICE
$ 157.12 / each
$ 262.53 / each

QTY

INVENTORY:
1
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171901
EAN
0685144174659
Chain Size
100
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
100BB11 IDLER SPROCKET +
Manufacturer Internal Number
17465
Weight / LBS
2.3
Long Description
Roller Chain; 3/4" Bore; 100 Chain Size; 11 Teeth; Ball Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Steel
Length Thru Bore
0.609 Inch | 15.469 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
0.75 Inch | 19.05 Millimeter