Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100NB11H 1 1/2

100NB11H 1 1/2

100NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH

Roller Chain; 1-1/2" Bore; 100 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

100NB11H 1 1/2

BDI #

614363

PRICE
$ 373.05 / each
$ 505.97 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.939
UNSPSC
31171901
EAN
0697950854656
Chain Size
100
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
3.56 Inch Hub Diameter | 0.692 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
100NB11H 1 1/2
Manufacturer Internal Number
100NB11H 1
Weight / LBS
3.6
Long Description
Roller Chain; 1-1/2" Bore; 100 Chain Size; 11 Teeth; Needle Bearing; 1-1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
5.01 Inch | 127.254 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
1.5 Inch | 38.1 Millimeter